Fiberglass FRP Grating, 8 ft, Gray

  • Mfr # 263976

  • Zoro # G408385614


product price:  $1,818.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
High Load Capacity Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Mesh Size
1 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263976
Zoro #
G408385614
UPC #
-
Country of Origin
Multiple

Dimensions

Mesh Size
1 x 2 in
Overall Width
4 ft
Overall Length
8 ft
Bearing Bar Thickness
0.43 in
Overall Height
1.5 in

Details

Item
Fiberglass FRP Grating
Type
High Load Capacity Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Resin Type
Vi-Corr
Standards
ASTM E84
System of Measurement
Inch
Manufacturing Process
Molded
Shape
Rectangular
Top Surface Texture
Grit-Top
Application
Architectural and Commercial Market, Chemical Market, Food and Beverage Market, Oil and Gas Market, Recreation Market, Utility Market, Water and Wastewater Market
Bearing Bar Spacing
1 in
Maximum Temperature
180 Degrees F
Weight
6.2 lb/sq ft
Product Type
High Load Capacity Grating

Description

Fiberglass FRP Grating, Material Fiberglass, Product Type High Load Capacity Grating, Bearing Bar Thickness 0.43 in, Bearing Bar Spacing 1 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern Rectangular, Maximum Temperature 180 Degrees F, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 2 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.