Zoro Homepage

FRP PLATE, PK 2

  • Mfr # 16023224.02/2

  • Zoro # G808413528


product price: $847.99
/pk 2, $424.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Resin Type
ISOFR
Type
Smooth
Thickness
0.5 in
Thickness Tolerance
+0.125/-0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16023224.02/2
Zoro #
G808413528
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Fiberglass Sheet
Material
Fiberglass
Resin Type
ISOFR
Type
Smooth
Thickness Tolerance
+0.125/-0.063 in
Color
Dark Gray
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Shape
Sheet
Maximum Temperature
150 Degrees F
Top Surface Texture
Smooth
System of Measurement
Inch

Description

Fiberglass Sheet, Material Fiberglass, Color Dark Gray, Thickness 0.5 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Smooth, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Top Surface Texture Smooth, System of Measurement Inch, Shape Sheet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.