Zoro Homepage

FRP STRUCTURE

  • Mfr # 164823.03

  • Zoro # G008385601


product price: $102.99
/ea
Sold in multiples of 3 for $308.97
Free Shipping & Returns

Key Features

Material
Fiberglass
Resin Type
VEFR
Color
Yellow
Wall Thickness
0.25 in
Tensile Strength
30,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164823.03
Zoro #
G008385601
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Inside Height
1 1/4 in
Outside Height
1 3/4 in
Overall Length
8 ft
Inside Width
1 1/4 in
Outside Width
1 3/4 in

Details

Material
Fiberglass
Resin Type
VEFR
Color
Yellow
Tensile Strength
30,000 psi
Item
Fiberglass Square Tube
Type
Square Tube
Wall Thickness Tolerance
+/-0.020 in
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Shape
Square
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Inside Corner Shape
Round
Outside Corner Shape
Round
Series
Dynaform
Product Type
Square Tube

Description

Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.25 in, Color Yellow, Inside Corner Shape Round, Outside Corner Shape Round, Outside Height 1 3/4 in, Outside Width 1 3/4 in, Inside Height 1 1/4 in, Inside Width 1 1/4 in, Overall Length 8 ft, Maximum Temperature 180 Degrees F, Resin Type VEFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.020 in, Type Square, Type Square Tube, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.