Zoro Homepage

FRP STRUCTURE

  • Mfr # 510200.03

  • Zoro # G808385603


product price: $46.49
/ea
Sold in multiples of 3 for $139.47

Key Features

Material
Fiberglass
Resin Type
ISOFR
Color
Yellow
Wall Thickness
0.125 in
Tensile Strength
30,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510200.03
Zoro #
G808385603
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Overall Length
8 ft
Inside Width
1 1/2 in
Inside Height
1 1/2 in
Outside Width
1 3/4 in
Outside Height
1 3/4 in

Details

Material
Fiberglass
Resin Type
ISOFR
Color
Yellow
Tensile Strength
30,000 psi
Item
Fiberglass Square Tube
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Wall Thickness Tolerance
+/-0.020 in
Type
Square Tube
Outside Corner Shape
Round
Shape
Square
Inside Corner Shape
Round
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Series
Dynaform
Product Type
Square Tube

Description

Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.125 in, Color Yellow, Inside Corner Shape Round, Outside Corner Shape Round, Outside Height 1 3/4 in, Outside Width 1 3/4 in, Inside Height 1 1/2 in, Inside Width 1 1/2 in, Overall Length 8 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.020 in, Type Square, Product Type Square Tube, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.