Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK

  • Mfr # 710200/25

  • Zoro # G2771358


product price:  $162.99
/pk 25, $6.52/ea
Free Shipping & Returns

Key Features

Type
Clip Only
Material
316 Stainless Steel
Finish
Unfinished
Application
Fastens Grating
Meets/Exceeds
ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710200/25
Zoro #
G2771358
UPC #
-
Country of Origin
United States

Dimensions

Fits Support Thickness
1/4 in
Fits Grating Opening Size
1 1/4 in
For Screw Size
1/4 in
Fits Bearing Bar Height
1 to 1 1/2 in
Minimum Compatible Grating Opening Size
1 1/4 in
Maximum Compatible Bearing Bar Height
1 1/2 in
Compatible Support Thickness
1/4 in
Maximum Compatible Grating Opening Size
1 1/4 in
Compatible Screw Size
1/4 in
Minimum Compatible Bearing Bar Height
1 in

Details

Item
Fiberglass Grating Clip
Type
Clip Only
Material
316 Stainless Steel
Finish
Unfinished
Application
Fastens Grating
Meets/Exceeds
ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
Fits Bearing Bar Spacing
1 1/2 in
Includes
M2 Clip, Nut and Bolt
Standards
ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
Compatible Bearing Bar Spacing
1 1/2 in
Product Type
Clip Only

Description

Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Bearing Bar Spacing 1 1/2 in, Minimum Compatible Grating Opening Size 1 1/4 in, Compatible Screw Size 1/4 in, Maximum Compatible Bearing Bar Height 1 1/2 in, Compatible Support Thickness 1/4 in, Type Clip Only, Finish Unfinished, Standards ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Includes M2 Clip, Nut and Bolt, Application Fastens Grating, Maximum Compatible Grating Opening Size 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.