Shop FIBERGRATE

Fiberglass Molded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

  • Mfr # 263415

  • Zoro # G9947901


product price:  $720.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Type
Molded Grating
Material
Fiberglass
Width
3 ft
Depth
1 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
263415
Zoro #
G9947901
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
120 in
Width
3 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Width
36 in
Overall Height
1 in
Overall Length
10 ft
Bearing Bar Thickness
0.25 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Orange
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Vi-Corr
Grating Key
None
Max. Temp.
180 Degrees F
Span
10 ft.
Product Type
Molded Grating
Bearing Bar Spacing
1.5 in
System of Measurement
Inch
Shape
Square
Manufacturing Process
Molded
Maximum Temperature
180 Degrees F
Top Surface Texture
Grit-Top

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 10 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.