Shop FIBERGRATE

Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray

  • Mfr # 264306

  • Zoro # G9947822


product price:  $700.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Molded Grating
Material
Fiberglass
Depth
1 in
Color
Dark Gray
Mesh Pattern
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264306
Zoro #
G9947822
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
48 in
Width
8 ft
Depth
1 in
Mesh Size
1 x 4 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Height
1 in
Overall Length
4 ft
Bearing Bar Thickness
0.25 in
Overall Width
8 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 in
Resin Type
Corvex
Span
4 ft.
Grating Key
None
Max. Temp.
140 Degrees F
Product Type
Molded Grating
Maximum Temperature
140 Degrees F
Bearing Bar Spacing
1 in
System of Measurement
Inch
Shape
Rectangular
Top Surface Texture
Grit-Top
Manufacturing Process
Molded

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Rectangular, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 8 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 4 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.