Fiberglass Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray

  • Mfr # 264906.02

  • Zoro # G9872484


product price:  $1,343.99
/ea
Sold in multiples of 2 for $2,687.98
Item requires special delivery charges. A $62.50 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
2 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264906.02
Zoro #
G9872484
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
72 in
Width
4 ft
Depth
2 in
Mesh Size
2 x 2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
2 in
Overall Length
6 ft
Bearing Bar Thickness
0.25 in
Overall Width
4 ft
Overall Height
2 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
2 in
Resin Type
Corvex
Max. Temp.
150 Degrees F
Grating Key
None
Span
6 ft.
Product Type
Molded Grating
Manufacturing Process
Molded
Bearing Bar Spacing
2 in
Shape
Square
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Top Surface Texture
Grit-Top

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 2 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 6 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 2 x 2 in, Shape Square, Manufacturing Process Molded, Overall Height 2 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.