Shop FIBERGRATE

Rod, ISO, Natural, 3/8 In Dia x 5 Ft L

  • Mfr # 163106.04
  • Zoro # G2495464

product price: 
$
8.99
/ea

Key Features

Material
Fiberglass
Resin Type
ISO
Color
White
Diameter Tolerance
+/-0.010 in
Min. Temp. (F)
-100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
163106.04
Zoro #
G2495464
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/8 in
Length
5 ft
Diameter Tolerance
+/-0.010 in
Length Tolerance
+/-0.1875 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.010 in
Overall Length
5 ft
Wire Rope Length
5 ft

Details

Material
Fiberglass
Resin Type
ISO
Color
White
Item
Fiberglass Rod
Min. Temp. (F)
-100 Degrees F
Tensile Strength (PSI)
100,000 psi
Max. Temp. (F)
150 Degrees F
Type
General Purpose
Standards
ASTM E-84
Maximum Temperature
150 Degrees F
Tensile Strength
100,000 psi
System of Measurement
Inch
Minimum Temperature
-100 Degrees F
Shape
Rod
Application
Equipment Support, Platforms, Walkways
Series
Dynaform
Shell Material
Fiberglass
Wire Color
White

Description

Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 5 ft, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.