Shop FIBERLINK
See all product information
Sorbent Pad, Universal, 17 gal Vol Absorbed per Pkg, 19 in x 15 in, Gray, Polypropylene
Mfr # PPUB12
Zoro # G6588753
product price:Â $81.99
/eaKey Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Size
19 in x 15 in
Product Type
Sorbent Pad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPUB12
Zoro #
G6588753
UPC #
-
Country of Origin
United States
Dimensions
Size
19 in x 15 in
Details
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Product Type
Sorbent Pad
Color
Gray
Absorbency Weight
Heavy
Description
Absorbent Pad,Universal,HW,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.