Shop FIBERLINK

Sorbent Roll, Universal, 30 in x 150 ft, Gray

  • Mfr # PRUB12

  • Zoro # G6588622


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
Length
150 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRUB12
Zoro #
G6588622
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft.
Width
150 ft.
Height
30"

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray
Absorbency Weight
Heavy

Description

Absorbent Roll,HW,Universal,30 In. x 150 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.