Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Socks, Universal, 3" x 4 ft, PK40

  • Mfr # PSU34-40

  • Zoro # G6589018


product price: $147.99
/pk 40, $3.70/ea
Free Shipping & Returns

Key Features

Length
48"
Fluids Absorbed
Universal
Width
4 ft.
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSU34-40
Zoro #
G6589018
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Width
4 ft.
Height
3"

Details

Item
Sorbent Sock
Fluids Absorbed
Universal

Description

Absorbent Socks,Universal,3 In. x 4 ft,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.