Zoro Homepage

White Lead Barrier Compount

  • Mfr # 5801-5

  • Zoro # G308865070


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
White
Dry Time
1 to 2 hr
Base Type
Water
Cure Time
16 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801-5
Zoro #
G308865070
UPC #
611131946053
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Lead Barrier Compound
Container Type
Pail
Color
White
Dry Time
1 to 2 hr
Base Type
Water
Cure Time
16 hrs
Application Method
Brush, Roller/Airless Spray
Standards
ASTM E-1795, UL Listed
VOC Content
88 g/L
Finish
Solid White
Exposure Conditions
Mild to Moderate
Use Location
Exterior, Interior
Heat Resistant
No
Minimum Application Temperature
45 Degrees F
Primer Required
Yes
Coverage Area
120 sq ft/gal
Dry Time to Recoat
8 to 16 hr
Surface Texture
Smooth
Resistance Properties
No
VOC Compliant
Yes
Surface Material
Concrete, Masonry, Metal, Primer is used upon certain surface conditions, Wood
Features
Application Time
12 hr

Description

Lead Barrier Compound, Base Type Water, Coating Type Mold Resistant Coating, Coverage Area 120 sq ft/gal, Surface Material Concrete, Masonry, Metal, Primer is used upon certain surface conditions, Wood, Surface Texture Smooth, Cure Time 16 hrs, Dry Time 1 to 2 hr, Color White, Use Location Exterior, Interior, Container Size 5 gal, Container Type Pail, VOC Content 88 g/L, Finish Solid White, Exposure Conditions Mild to Moderate, Resistance Properties No, Color Family Whites, Heat Resistant No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.