Shop FIBERGRATE

FiberPlate, Grit, Poly, Gry, 3/8 x 48 x48 In

  • Mfr # 210053.01

  • Zoro # G1979747


product price:  $320.99
/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns

Key Features

Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Width
48 in
Max. Temp. (F)
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210053.01
Zoro #
G1979747
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Thickness
0.375 in
Length Tolerance
+/-0.125 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Fiberglass Plate
Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Max. Temp. (F)
150 Degrees F
Thickness Tolerance
+0.125/-0.063 in
Color
Dark Gray
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Shape
Plate
Maximum Temperature
150 Degrees F
System of Measurement
Inch

Description

Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.375 in, Overall Length 4 ft, Overall Width 4 ft, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.