FiberPlate, Vinyl Ester, Gry, 1/2 x24x24 In

  • Mfr # 210064.04

  • Zoro # G0763506


product price:  $186.99
/ea
Sold in multiples of 4 for $747.96
Free Shipping & Returns

Key Features

Material
Fiberglass
Resin Type
VEFR
Type
Gritted
Max. Temp. (F)
180 Degrees F
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210064.04
Zoro #
G0763506
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
0.5 in
Length Tolerance
+/-0.125 in
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Fiberglass Plate
Material
Fiberglass
Resin Type
VEFR
Type
Gritted
Max. Temp. (F)
180 Degrees F
Color
Dark Gray
Thickness Tolerance
+0.125/-0.063 in
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Maximum Temperature
180 Degrees F
Shape
Plate
System of Measurement
Inch

Description

Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.5 in, Overall Length 24 in, Overall Width 24 in, Resin Type VEFR, Maximum Temperature 180 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.