Locker Flat-Top 12 in, Safety Yellow
- Mfr # FP.F12-SY
- Zoro # G823569781
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Locker Material
LLDPE
Includes
Cabinet and door
Color
Safety Yellow
Overall Width
12 in
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.F12-SY
- Zoro #
- G823569781
- UPC #
- -
- Country of Origin
- United States
- Locker Material
- LLDPE
- Includes
- Cabinet and door
- Color
- Safety Yellow
Dimensions
- Overall Width
- 12 in
- Overall Height
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.