Locker Slope-Top 12 in, Battleship Gray
- Mfr # FP.S12-BG
- Zoro # G623569622
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24.25 in
Color
Battleship Gray
Locker Material
LLDPE
Includes
Cabinet and door
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.S12-BG
- Zoro #
- G623569622
- UPC #
- -
- Country of Origin
- United States
- Color
- Battleship Gray
- Locker Material
- LLDPE
- Includes
- Cabinet and door
Dimensions
- Overall Height
- 24.25 in
- Overall Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.