Shop FIBERTECH PLASTICS
See all product information
Create Account
Locker Slope-Top 36in, Forest Green
- Mfr # FP.S36-FG
- Zoro # G423570521
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48.5 in
Includes
Cabinet and door
Locker Material
LLDPE
Overall Width
12 in
Color
Forest Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.S36-FG
- Zoro #
- G423570521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48.5 in
- Overall Width
- 12 in
Details
- Includes
- Cabinet and door
- Locker Material
- LLDPE
- Color
- Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.