Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Purpose Recycling Collection Cart, Battleship Gray
- Mfr # FP.RC38-BG.PLBS
- Zoro # G823569941
product price:Â
$
1,034.99
/ea
Key Features
Overall Height
4-1/2 in
Includes
Plastic base and 4" wheels
Volume Capacity
20 cu. ft.
Material
LLDPE
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.RC38-BG.PLBS
- Zoro #
- G823569941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4-1/2 in
- Overall Length
- 43-3/4 in
- Overall Width
- 28-3/4 in
Details
- Includes
- Plastic base and 4" wheels
- Volume Capacity
- 20 cu. ft.
- Material
- LLDPE
- Color
- Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.