Rhino Manhole Large Sanitary Base 30, Battleship Gray
- Mfr # RH.LSB30-BG.48
- Zoro # G523570483
product price:Â
$
781.99
/ea
Key Features
Color
Battleship Gray
Material
LLDPE
Height
30 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH.LSB30-BG.48
- Zoro #
- G523570483
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Width
- 48 in
Details
- Color
- Battleship Gray
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.