Shop FIBERTECH PLASTICS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rhino Manhole Offset Cone 3628, Forest Green
- Mfr # RH.OC3628-FG.24
- Zoro # G923572001
product price:Â
$
821.99
/ea
Key Features
Height
36 in
Width
48 in
Material
LLDPE
Color
Forest Green
Includes
Versatile neck sizes and heights, staggered molded steps for easy access, and a 24" gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH.OC3628-FG.24
- Zoro #
- G923572001
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Forest Green
- Includes
- Versatile neck sizes and heights, staggered molded steps for easy access, and a 24" gasket
Dimensions
- Height
- 36 in
- Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.