Shop FIBERTECH PLASTICS
See all product information
Create Account
Rhino Manhole Plastic Lid, Tan
- Mfr # RH.PL28-TN
- Zoro # G823569705
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Height
3 in
Material
LLDPE
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH.PL28-TN
- Zoro #
- G823569705
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
- Material
- LLDPE
Dimensions
- Height
- 3 in
- Width
- 28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.