Shop FIBERTECH PLASTICS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rhino Manhole Riser 24, Natural
- Mfr # RH.R24-NA.48
- Zoro # G023569659
product price:Â
$
741.99
/ea
Key Features
Color
Natural
Material
LLDPE
Includes
Versatile neck sizes and heights, staggered molded steps for easy access, and a 48" gasket
Width
48 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH.R24-NA.48
- Zoro #
- G023569659
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- Material
- LLDPE
- Includes
- Versatile neck sizes and heights, staggered molded steps for easy access, and a 48" gasket
Dimensions
- Width
- 48 in
- Height
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.