Rhino Manhole Sanitary Base 22, Dolphin Blue
- Mfr # RH.SB22-DB.48
- Zoro # G523572036
product price:Â
$
901.99
/ea
Key Features
Height
22 in
Width
48 in
Color
Dolphin Blue
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH.SB22-DB.48
- Zoro #
- G523572036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22 in
- Width
- 48 in
Details
- Color
- Dolphin Blue
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.