Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Utility Cart 16, Safety Orange
- Mfr # FP.UC16-SO
- Zoro # G423572280
product price:Â
$
830.99
/ea
Key Features
Material
LLDPE
Includes
Galvanized steel base; 4" hard rubber casters, holds 16 bushels
Overall Width
32 in
Overall Height
34 in
Overall Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.UC16-SO
- Zoro #
- G423572280
- UPC #
- -
- Country of Origin
- United States
- Color
- Safety Orange
- Material
- LLDPE
- Includes
- Galvanized steel base; 4" hard rubber casters, holds 16 bushels
Dimensions
- Overall Width
- 32 in
- Overall Height
- 34 in
- Overall Length
- 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.