Zoro Homepage

Heating Cables, 120VAC, 20 ft. L, 0.5 A

  • Mfr # IT2003-120

  • Zoro # G0506768


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft.
Max. Circuit Length
50 ft.
Heater Voltage
120VAC
Watts On Metal
60
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT2003-120
Zoro #
G0506768
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Max. Circuit Length
50 ft.
Length
20 ft

Details

Item
Heating Cables
Heater Voltage
120VAC
Watts On Metal
60
Number of Conductors
2
Includes
Cable only
Watts per Cable @ 40F
60
Amps per Foot @ 40F
0.025
Standards
UL758
Amps per Cable @ 40F
0.5
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Watts On Plastic
60
Watts per Foot @ 40F
3
Features
Automatically Adjust Heat Output, Cable Only
Voltage
120 V
Amps
0.5 A
Wattage
60
Heating Device Type
Cord

Description

Heating Cables, Voltage 120 V, Wattage 60, Amps 0.5 A, Length 20 ft, Features Automatically Adjust Heat Output, Cable Only, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.