Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cables, 12VDC, 1 ft. L, 0.25 A

  • Mfr # IT0103P-12

  • Zoro # G0507048


product price: $35.89
/ea

Key Features

Cable Length
1 ft.
Max. Circuit Length
50 ft.
Heater Voltage
12VDC
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Watts On Metal
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT0103P-12
Zoro #
G0507048
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 ft.
Max. Circuit Length
50 ft.
Length
1 ft

Details

Item
Heating Cables
Heater Voltage
12VDC
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Watts On Metal
3
Plug Type
Coaxial
Amps per Foot @ 40F
0.25
Amps per Cable @ 40F
0.25
Includes
Cable with Connector
Number of Conductors
2
Standards
UL758
Watts per Cable @ 40F
3
Features
Automatically Adjust Heat Output, Cable with Connector
Watts per Foot @ 40F
3
Watts On Plastic
3
Voltage
12 V
Amps
0.25 A
Heating Device Type
Cord
Wattage
3

Description

Heating Cables, Voltage 12 V, Wattage 3, Amps 0.25 A, Length 1 ft, Features Automatically Adjust Heat Output, Cable with Connector, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.