Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-LL9D3YV01M
- Zoro # G023744100
product price:Â
$
10.19
/ea
Key Features
Mode
Single Mode
Jacket Color
Yellow
Clad Dimension
125 micron
Number of Fibers
Duplex
Overall Length
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-LL9D3YV01M
- Zoro #
- G023744100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Overall Length
- 1 m
- Cable Diameter
- 3 mm
- Core Diameter
- 9 micron
- Wire Rope Length
- 1 m
- Length
- 1 m
Details
- Mode
- Single Mode
- Jacket Color
- Yellow
- Number of Fibers
- Duplex
- End 1 Connection Type
- LC
- End 2 Connection Type
- LC
- Fiber Type
- OS2
- Attenuation
- 0.4 dB
- Includes Jacket
- Jacketed
- End 2 Contact Type Finish
- APC
- End 1 Contact Type Finish
- APC
- Jacket Material
- PVC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Item
- Fiber Optic Patch Cords
- Fiber Count
- 2
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.4 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.