Zoro Homepage

Patch Panel

  • Mfr # LGX-APP11-2D-1U

  • Zoro # G222705629


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-APP11-2D-1U
Zoro #
G222705629
UPC #
-
Country of Origin
China

Description

Patch Panel, Compatible Cable Performance Category Multi-Mode Fiber Optic, Single-Mode Fiber Optic, Features 19 inch and 23 inch Rack-Mountable, Black Powder-Coated 16 ga Construction, Front and Rear Access, LGX-Based Design, Lockable Front Panel Door, Slide-Out Tray, Includes (4) Hook-and-Loop Straps, Cable Ties, Ground Screws, Laser Warning Label, Location Label, Mounting Screws, Material Steel, Number of Ports 3, Panel Shape Flat, Panel Type Fiber Optic Patch Panel, Rack Units 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.