Shop FIBERWEB
See all product information
Create Account
Tree Protector, Plastic, 4 ft.
- Mfr # FETS120G34A
- Zoro # G7308457
product price:Â
$
4.99
/ea
Key Features
Size
4 ft
Material
Plastic
Color
Green
Product Type
Tree Protector
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FETS120G34A
- Zoro #
- G7308457
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 4 ft
- Bottle Size
- 4 ft
- Size - Alpha
- 4 ft
Details
- Item
- Tree Protector
- Material
- Plastic
- Color
- Green
- Product Type
- Tree Protector
- Shell Material
- Plastic
- Wire Color
- Green
Description
Tree Protector, Product Type Tree Protector, Color Green, Material Plastic, Size 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.