Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Faceshield Headgear

  • Mfr # F400

  • Zoro # G0558187


product price: $27.45
/ea

Key Features

Color
Gray
Material
Plastic
For Use With
Face shield Visors
Dielectric Protection
No
Standards
ANSI Z87+ High Impact When Used With Fiber Metal Face shield Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F400
Zoro #
G0558187
UPC #
662463151011
Country of Origin
Mexico

Details

Item
Headgear
Color
Gray
Material
Plastic
For Use With
Face shield Visors
Dielectric Protection
No
Standards
ANSI Z87+ High Impact When Used With Fiber Metal Face shield Series
Features
4" Crown, Ratchet Suspension
Headgear Color
Gray
Includes
Ratchet Headgear with Crown
Headgear Material
Thermoplastic
Headgear Style
Single Crown
Faceshield Assembly/Headgear Suspension
Ratchet
Compatible with Brand
Fibre-Metal, Honeywell
Suspension Adjustment Type
Ratchet
Compatible with Series
High Performance(R)
Compatible with Manufacturer Model Number
A79R, A89R
Attachment Type
Slotted
Compatible Manufacturer Model Number
A79R, A89R
Compatible with Manufacturer Model No.
A79R, A89R
Compatible Pump Manufacturer Part Number
A79R, A89R
For Use with Mfr Model Number
A79R, A89R
Compatible Manufacturer Part Number
A79R, A89R
Compatible with Mfr. Model No.
A79R, A89R
Compatible Mfr. Model Number
A79R, A89R

Description

Face Shield Crown, Color Gray, Compatible with Brand Fibre-Metal, Honeywell, Compatible Grainger Part Number 24M979, Compatible Manufacturer Model Number A79R, A89R, Compatible with Series High Performance(R), Dielectric Protection No, Features Heat-Resistant, Strip-Proof, For Use With Face Shield Visor, Headgear Style Single Crown, Includes Ratchet Headgear with Crown, Material Plastic, Standards ANSI Z87.1, CSA Z94.3, SEI Certified, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.