CSH, FULL BRIM, NON-VENTED, BLACK, HDPE, 8 Point Ratchet, Type 2, Class E

  • Mfr # CSH12011

  • Zoro # G416245962


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Dielectric
Yes
Number of Suspension Points
8
Head Protection Venting
No
Application
High-Temperature Work Environments
Standards
ANSI/CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH12011
Zoro #
G416245962
UPC #
883940457499
Country of Origin
China

Details

Dielectric
Yes
Number of Suspension Points
8
Head Protection Venting
No
Application
High-Temperature Work Environments
Standards
ANSI/CSA
CSA Type
2
Earmuff Style
Full Brim only
Head Protection Material
HDPE
Head Protection Style
Full Brim
Chin Strap
Yes
Accessory Slots
Yes
Item
CSH, FULL BRIM, NON-VENTED, BLACK
ANSI Electrical Class
E
ANSI Classification
Type 2, Class E
ANSI Impact Type
2
Includes
Accessory Slots, Chinstrap, Sweatband
Suspension Adjustment Type
Ratchet

Description

CSH, FULL BRIM, NON-VENTED, BLACK, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Fits Hat Size 20 1/2 - 24 3/4, Head Protection Material HDPE, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting No, Standards ANSI Z89.1 Type I / Type II, Class ECSA Z94.1 Type I / Type II, Class E, Series Fibre Metal Climbing Style Helmet - Full Brim, Non-Vented Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.