CSH, FULL BRIM, NON-VENTED, BROWN, HDPE, 8 Point Ratchet, Type 2, Class E
Mfr # CSH12012
Zoro # G616245946
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Number of Suspension Points
8
Includes
Accessory Slots, Chinstrap, Sweatband
ANSI Impact Type
2
Application
High-Temperature Work Environments
Dielectric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH12012
Zoro #
G616245946
UPC #
883940457482
Country of Origin
China
Details
Number of Suspension Points
8
Includes
Accessory Slots, Chinstrap, Sweatband
ANSI Impact Type
2
Application
High-Temperature Work Environments
Dielectric
Yes
Suspension Adjustment Type
Ratchet
CSA Type
2
Head Protection Material
HDPE
Standards
ANSI/CSA
Head Protection Venting
No
Item
CSH, FULL BRIM, NON-VENTED, BROWN
Chin Strap
Yes
Earmuff Style
Full Brim only
ANSI Classification
Type 2, Class E
ANSI Electrical Class
E
Accessory Slots
Yes
Head Protection Style
Full Brim
Description
CSH Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting No, Standards ANSI Z89.1 Type I / Type II, Class ECSA Z94.1 Type I / Type II, Class E, Series Fibre Metal Climbing Style Helmet - Full Brim, Non-Vented Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.