CSH, FULL BRIM, NON-VENTED, GREEN, HDPE, 8 Point Ratchet, Type 2, Class E
Mfr # CSH12004
Zoro # G216245964
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Chin Strap
Yes
Head Protection Style
Full Brim
Head Protection Material
HDPE
CSA Type
2
ANSI Classification
Type 2, Class E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH12004
Zoro #
G216245964
UPC #
883940457444
Country of Origin
China
Details
Chin Strap
Yes
Head Protection Style
Full Brim
Head Protection Material
HDPE
CSA Type
2
ANSI Classification
Type 2, Class E
Earmuff Style
Full Brim only
Item
CSH, FULL BRIM, NON-VENTED, GREEN
Dielectric
Yes
Accessory Slots
Yes
Standards
ANSI/CSA
Number of Suspension Points
8
ANSI Electrical Class
E
Includes
Accessory Slots, Chinstrap, Sweatband
ANSI Impact Type
2
Suspension Adjustment Type
Ratchet
Application
High-Temperature Work Environments
Head Protection Venting
No
Description
CSH, FULL BRIM, NON-VENTED, GREEN, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Fits Hat Size 20 1/2 - 24 3/4, Head Protection Material HDPE, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting No, Standards ANSI Z89.1 Type I / Type II, Class ECSA Z94.1 Type I / Type II, Class E, Series Fibre Metal Climbing Style Helmet - Full Brim, Non-Vented Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.