Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSH, FULL BRIM, NON-VENTED, HYDROGRAPHIC, HDPE, 8 Point Ratchet, Type 2, Class E

  • Mfr # CSH12080

  • Zoro # G316245918


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Accessory Slots
Yes
Includes
Accessory Slots, Chinstrap, Sweatband
Head Protection Style
Full Brim
Chin Strap
Yes
ANSI Electrical Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH12080
Zoro #
G316245918
UPC #
883940457505
Country of Origin
China

Details

Accessory Slots
Yes
Includes
Accessory Slots, Chinstrap, Sweatband
Head Protection Style
Full Brim
Chin Strap
Yes
ANSI Electrical Class
E
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Standards
ANSI/CSA
Head Protection Venting
No
Item
CSH, FULL BRIM, NON-VENTED, HYDROGRAPHIC
Application
High-Temperature Work Environments
ANSI Impact Type
2
CSA Type
2
Number of Suspension Points
8
Dielectric
Yes
ANSI Classification
Type 2, Class E
Earmuff Style
Full Brim only

Description

CSH, FULL BRIM, NON-VENTED, HYDROGRAPHIC, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting No, Standards ANSI/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.