CSH, FULL BRIM, NON-VENTED, WHITE, HDPE, 8 Point Ratchet, Type 2, Class E
Mfr # CSH12001
Zoro # G416245894
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
2
Accessory Slots
Yes
Application
High-Temperature Work Environments
Dielectric
Yes
CSA Type
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH12001
Zoro #
G416245894
UPC #
883940457413
Country of Origin
China
Details
ANSI Impact Type
2
Accessory Slots
Yes
Application
High-Temperature Work Environments
Dielectric
Yes
CSA Type
2
Suspension Adjustment Type
Ratchet
Head Protection Style
Full Brim
Includes
Accessory Slots, Chinstrap, Sweatband
Head Protection Material
HDPE
Standards
ANSI/CSA
Number of Suspension Points
8
ANSI Classification
Type 2, Class E
Earmuff Style
Full Brim only
Item
CSH, FULL BRIM, NON-VENTED, WHITE
Head Protection Venting
No
ANSI Electrical Class
E
Chin Strap
Yes
Description
CSH, FULL BRIM, NON-VENTED, WHITE, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting No, Standards ANSI/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.