CSH, FULL BRIM, VENTED, BLACK, HDPE, 8 Point Ratchet, Type 2, Class C
Mfr # CSH13011
Zoro # G716245945
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Includes
Accessory Slots, Chinstrap, Sweatband
ANSI Impact Type
2
Standards
ANSI/CSA
ANSI Classification
Type 2, Class C
Application
High-Temperature Work Environments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSH13011
Zoro #
G716245945
UPC #
883940457390
Country of Origin
China
Details
Includes
Accessory Slots, Chinstrap, Sweatband
ANSI Impact Type
2
Standards
ANSI/CSA
ANSI Classification
Type 2, Class C
Application
High-Temperature Work Environments
Head Protection Venting
Yes
Earmuff Style
Full Brim only
Head Protection Material
HDPE
Head Protection Style
Full Brim
Chin Strap
Yes
ANSI Electrical Class
C
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
CSA Type
2
Item
CSH, FULL BRIM, VENTED, BLACK
Accessory Slots
Yes
Dielectric
No
Number of Suspension Points
8
Description
CSH Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI Z89.1 Type I / Type II, Class CCSA Z94.1 Type I / Type II, Class C, Series Fibre Metal Climbing Style Helmet - Full Brim, Vented Class C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.