CSH, FULL BRIM, VENTED, BROWN, HDPE, 8 Point Ratchet, Type 2, Class C

  • Mfr # CSH13012

  • Zoro # G016245911


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

ANSI Classification
Type 2, Class C
Earmuff Style
Full Brim only
CSA Type
2
Number of Suspension Points
8
Chin Strap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH13012
Zoro #
G016245911
UPC #
883940457383
Country of Origin
China

Details

ANSI Classification
Type 2, Class C
Earmuff Style
Full Brim only
CSA Type
2
Number of Suspension Points
8
Chin Strap
Yes
Head Protection Venting
Yes
Standards
ANSI/CSA
ANSI Electrical Class
C
Head Protection Material
HDPE
ANSI Impact Type
2
Head Protection Style
Full Brim
Includes
Accessory Slots, Chinstrap, Sweatband
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
Application
High-Temperature Work Environments
Dielectric
No
Suspension Adjustment Type
Ratchet
Item
CSH, FULL BRIM, VENTED, BROWN
Accessory Slots
Yes

Description

CSH Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI Z89.1 Type I / Type II, Class CCSA Z94.1 Type I / Type II, Class C, Series Fibre Metal Climbing Style Helmet - Full Brim, Vented Class C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.