CSH, FULL BRIM, VENTED, DARK BLUE, HDPE, 8 Point Ratchet, Type 2, Class C
Mfr # CSH13071
Zoro # G116245927
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Head Protection Material
HDPE
Head Protection Venting
Yes
Earmuff Style
Full Brim only
ANSI Classification
Type 2, Class C
Head Protection Style
Full Brim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSH13071
Zoro #
G116245927
UPC #
883940457352
Country of Origin
China
Details
Head Protection Material
HDPE
Head Protection Venting
Yes
Earmuff Style
Full Brim only
ANSI Classification
Type 2, Class C
Head Protection Style
Full Brim
Number of Suspension Points
8
ANSI Electrical Class
C
Application
High-Temperature Work Environments
Item
CSH, FULL BRIM, VENTED, DARK BLUE
Includes
Accessory Slots, Chinstrap, Sweatband
Accessory Slots
Yes
Dielectric
No
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
CSA Type
2
Standards
ANSI/CSA
Suspension Adjustment Type
Ratchet
ANSI Impact Type
2
Description
CSH, FULL BRIM, VENTED, DARK BLUE, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.