CSH, FULL BRIM, VENTED, GRAY, HDPE, 8 Point Ratchet, Type 2, Class C
Mfr # CSH13009
Zoro # G416245931
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Suspension Adjustment Type
Ratchet
Head Protection Style
Full Brim
ANSI Impact Type
2
Head Protection Venting
Yes
ANSI Electrical Class
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH13009
Zoro #
G416245931
UPC #
883940457321
Country of Origin
China
Details
Suspension Adjustment Type
Ratchet
Item
CSH, FULL BRIM, VENTED, GRAY
Head Protection Style
Full Brim
ANSI Impact Type
2
Head Protection Venting
Yes
ANSI Electrical Class
C
Chin Strap
Yes
Head Protection Material
HDPE
Includes
Accessory Slots, Chinstrap, Sweatband
Accessory Slots
Yes
Earmuff Style
Full Brim only
Standards
ANSI/CSA
Number of Suspension Points
8
Application
High-Temperature Work Environments
Dielectric
No
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
CSA Type
2
ANSI Classification
Type 2, Class C
Description
CSH, FULL BRIM, VENTED, GRAY, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.