CSH, FULL BRIM, VENTED, GREEN, HDPE, 8 Point Ratchet, Type 2, Class C

  • Mfr # CSH13004

  • Zoro # G116245934


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Head Protection Material
HDPE
Dielectric
No
Earmuff Style
Full Brim only
Head Protection Style
Full Brim
ANSI Impact Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH13004
Zoro #
G116245934
UPC #
883940457345
Country of Origin
China

Details

Item
CSH, FULL BRIM, VENTED, GREEN
Head Protection Material
HDPE
Dielectric
No
Earmuff Style
Full Brim only
Head Protection Style
Full Brim
ANSI Impact Type
2
Includes
Accessory Slots, Chinstrap, Sweatband
Head Protection Venting
Yes
ANSI Classification
Type 2, Class C
Number of Suspension Points
8
ANSI Electrical Class
C
Suspension Adjustment Type
Ratchet
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
Standards
ANSI/CSA
Application
High-Temperature Work Environments
CSA Type
2
Accessory Slots
Yes

Description

CSH, FULL BRIM, VENTED, GREEN, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Fits Hat Size 20 1/2 - 24 3/4, Head Protection Material HDPE, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI Z89.1 Type I / Type II, Class CCSA Z94.1 Type I / Type II, Class C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.