CSH, FULL BRIM, VENTED, HYDROGRAPHIC, HDPE, 8 Point Ratchet, Type 2, Class C

  • Mfr # CSH13080

  • Zoro # G816245951


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Accessory Slots
Yes
Standards
ANSI/CSA
ANSI Classification
Type 2, Class C
Suspension Adjustment Type
Ratchet
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH13080
Zoro #
G816245951
UPC #
883940457406
Country of Origin
China

Details

Accessory Slots
Yes
Standards
ANSI/CSA
ANSI Classification
Type 2, Class C
Suspension Adjustment Type
Ratchet
Dielectric
No
ANSI Electrical Class
C
Item
CSH, FULL BRIM, VENTED, HYDROGRAPHIC
Head Protection Style
Full Brim
Earmuff Style
Full Brim only
Chin Strap
Yes
ANSI Impact Type
2
Head Protection Material
HDPE
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
CSA Type
2
Includes
Accessory Slots, Chinstrap, Sweatband
Head Protection Venting
Yes
Number of Suspension Points
8
Application
High-Temperature Work Environments

Description

CSH Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI Z89.1 Type I / Type II, Class CCSA Z94.1 Type I / Type II, Class C, Series Fibre Metal Climbing Style Helmet - Full Brim, Vented Class C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.