CSH, FULL BRIM, VENTED, RED, HDPE, 8 Point Ratchet, Type 2, Class C
Mfr # CSH13015
Zoro # G416245917
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
2
Suspension Adjustment Type
Ratchet
Dielectric
No
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
Includes
Accessory Slots, Chinstrap, Sweatband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSH13015
Zoro #
G416245917
UPC #
883940457376
Country of Origin
China
Details
Item
CSH, FULL BRIM, VENTED, RED
ANSI Impact Type
2
Suspension Adjustment Type
Ratchet
Dielectric
No
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
Includes
Accessory Slots, Chinstrap, Sweatband
Accessory Slots
Yes
CSA Type
2
Standards
ANSI/CSA
ANSI Electrical Class
C
Head Protection Style
Full Brim
Chin Strap
Yes
Application
High-Temperature Work Environments
Number of Suspension Points
8
ANSI Classification
Type 2, Class C
Head Protection Material
HDPE
Earmuff Style
Full Brim only
Head Protection Venting
Yes
Description
CSH, FULL BRIM, VENTED, RED, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.