CSH, FULL BRIM, VENTED, WHITE, HDPE, 8 Point Ratchet, Type 2, Class C
Mfr # CSH13001
Zoro # G716245914
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/CSA
Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Accessory Slots
Yes
ANSI Electrical Class
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSH13001
Zoro #
G716245914
UPC #
883940457314
Country of Origin
China
Details
Standards
ANSI/CSA
Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Accessory Slots
Yes
ANSI Electrical Class
C
Head Protection Venting
Yes
Earmuff Style
Full Brim only
Head Protection Style
Full Brim
Number of Suspension Points
8
ANSI Impact Type
2
Dielectric
No
Includes
Accessory Slots, Chinstrap, Sweatband
Item
CSH, FULL BRIM, VENTED, WHITE
Application
High-Temperature Work Environments
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
CSA Type
2
ANSI Classification
Type 2, Class C
Head Protection Material
HDPE
Description
CSH, FULL BRIM, VENTED, WHITE, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Material HDPE, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.