Face Shield Visor, Green Visor, 9-3/4" Height, Uncoated Lens, Green

  • Mfr # 4199IRUV5

  • Zoro # G2635166


product price:  $34.55
/ea

Key Features

Color
Green
Visor Color
Green
Material
Propionate
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4199IRUV5
Zoro #
G2635166
UPC #
662463150281
Country of Origin
Mexico

Dimensions

Visor Thickness
0.060"
Visor Width
19 in
Visor Height
9-3/4"
Length
19"

Details

Item
Face Shield Visor
Color
Green
Visor Color
Green
Material
Propionate
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
Series F-400, F-500, FH-66
Dielectric Protection
No
Standards
ANSI Z87+ High Impact When Used With Fiber Metal Headgear; ANSI Z87.1+; CSA Z94.3 Standard
Features
Protects Eyes & Face From IR/UV Rays Produced By Cutting Torch
Hazard Risk Category (HRC)
0
Includes
Faceshield Window
ATPV Rating
0
Compatible with Brand
Honeywell
Includes No Visor Coatings
Yes
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
F400, F500, FH66
Ultra-Violet Scale Protection Designation
U5
Compatible with Series
Fibre-Metal
Welding Shade Designation
W5
Includes Anti-Fog Visor Coating
No
Compatible Manufacturer Part Number
F400, F500, FH66
Compatible Manufacturer Model Number
F400, F500, FH66
For Use With Mfr. Model Number
F400, F500, FH66
Compatible with Manufacturer Model No.
F400, F500, FH66
Compatible with Mfr. Model No.
F400, F500, FH66
For Use with Mfr Model Number
F400, F500, FH66
Compatible Pump Manufacturer Part Number
F400, F500, FH66
Compatible Mfr. Model Number
F400, F500, FH66

Description

Face Shield Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, Compatible with Manufacturer Model Number F400, F500, FH66, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Infrared Protection, For Use With Cap Safety Helmet Adapter, Face Shield Crown, Face Shield Frame, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.