Zoro Homepage

Faceshield Window, Clear Visor, Polycarbonate, Uncoated Lens, clear

  • Mfr # 6750CL

  • Zoro # G4317004


product price: $15.89
/ea

Key Features

Color
clear
Visor Color
Clear
Material
Propionate
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6750CL
Zoro #
G4317004
UPC #
662463360093
Country of Origin
Mexico

Dimensions

Visor Thickness
0.06 mm
Visor Height
8 in
Visor Width
16 1/2 in

Details

Item
Face Shield Visor
Color
clear
Visor Color
Clear
Material
Propionate
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
Face Shield Frame
Dielectric Protection
No
Standards
ANSI Z87.1, CSA Z94.3
Features
Cross-Usage Protection, Wide Coverage
ATPV Rating
0
Hazard Risk Category (HRC)
0
Includes
Faceshield Window
Compatible with Brand
Honeywell
Includes No Visor Coatings
Yes
Compatible with Series
Fibre-Metal
Includes Anti-Static Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Compatible with Manufacturer Model Number
FM400, FM500DCCL
Includes Anti-Fog Visor Coating
No
Compatible Manufacturer Part Number
FM400, FM500DCCL
Compatible Manufacturer Model Number
FM400, FM500DCCL
For Use With Mfr. Model Number
FM400, FM500DCCL
Compatible with Manufacturer Model No.
FM400, FM500DCCL
Compatible with Mfr. Model No.
FM400, FM500DCCL
For Use with Mfr Model Number
FM400, FM500DCCL
Compatible Pump Manufacturer Part Number
FM400, FM500DCCL
Compatible Mfr. Model Number
FM400, FM500DCCL

Description

Face Shield Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W978, Compatible with Manufacturer Model Number FM400, FM500DCCL, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Cross-Usage Protection, Wide Coverage, For Use With Face Shield Frame, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.