This item is Discontinued.

Fibre-Metal Hard Hat, Super Eight E1, Thermoplastic, 8 Point Pinlock (8-Point), Type 1, Class E, Green E1W74A000

Hard Hat, Super Eight E1, Thermoplastic, 8 Point Pinlock (8-Point), Type 1, Class E, Green (Discontinued)

  • Mfr # E1W74A000
  • Zoro # G4446994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1W74A000
Zoro #
G4446994
UPC #
662463201037
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Thermoplastic
Series
Super Eight E1
Suspension Adjustment Type
Pinlock (8-Point)
Number of Suspension Points
8
Color
Green
Head Protection Venting
No
Standards
ANSI-Z89.1
Hard Hat ANSI Type
1
ANSI Electrical Class
C, E, G
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Accessory Slots
Yes
Graphics
None
Includes
1 Hard Hat
Head Protection Suspension Type
Pinlock (8-Point)
Shell Material - Head Protection
Thermoplastic
Shell Material
Thermoplastic
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Suspension
8 pt. TabLok
Hard Hat Style
Full Brim

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (8-Point), Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Head Protection Venting No, Standards ANSI Z89.1-2009, Series SuperEight E1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.