Hard Hat, Super Eight E1, Thermoplastic, 8 Point Ratchet, Type 1, Class E, White

  • Mfr # E1RW01A000

  • Zoro # G4961302


product price:  $26.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Thermoplastic
Fits Hat Size
One Size Fits Most
Series
Super Eight E1
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1RW01A000
Zoro #
G4961302
UPC #
662463202010
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Thermoplastic
Series
Super Eight E1
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
White
Head Protection Venting
No
Standards
ANSI-Z89.1
ANSI Impact Type
1
Hard Hat ANSI Class
C, G, E
Graphics
None
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, E, G
Accessory Slots
No
Includes
1 Hard Hat
Application
Welding Protection
Accessory Mounting Options
None
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.