This item is Discontinued.

Fibre-Metal Front Brim Hard Hat, Type 2, Class E, Ratchet (8-Point) SE271A000

Front Brim Hard Hat, Type 2, Class E, Ratchet (8-Point) (Discontinued)

  • Mfr # SE271A000
  • Zoro # G4443503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE271A000
Zoro #
G4443503
UPC #
662463228027
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
SE2 Sensor Cap
Head Protection Suspension Type
Ratchet (8-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Blue
Head Protection Venting
No
Hard Hat ANSI Type
2
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Class
E
ANSI Electrical Class
C, E
ANSI Classification
Type 2, Class E
Includes
1 Hard Hat
ANSI Impact Type
2
Graphics
None
CSA Class
E
CSA Type
2
Accessory Slots
Yes
Head Protection Graphics
No Graphics
High-Visibility
No
High Visibility
No
Venting
No
Shell Material - Head Protection
Thermoplastic
Shell Material
Thermoplastic
Hard Hat Suspension
8 pt. Ratchet
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Style
Front Brim
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series SE2 Sensor Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.