This item is Discontinued.

Fibre-Metal Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point) P2AW01A000

Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point) (Discontinued)

  • Mfr # P2AW01A000
  • Zoro # G4443467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2AW01A000
Zoro #
G4443467
UPC #
883940087962
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-5/8 to 7-3/4

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Roughneck P2A
Head Protection Suspension Type
Ratchet (8-Point)
Color
White
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Class
C, G, E
Graphics
None
CSA Type
1
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Includes
1 Hard Hat
Accessory Slots
Yes
ANSI Electrical Class
C, G, E
CSA Class
G or C (Class C for Quick-Lok)
Shell Material - Head Protection
Thermoplastic
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Shell Material
Thermoplastic

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Fits Hat Size 6-5/8 to 7-3/4, Head Protection Material Thermoplastic, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.